Babcock Davis BW3054 30" x 54" Personnel II Roof Hatch, Steel
Write a Review
|
Questions & Answers (0)
Product Description
The BW3054 roof hatch is designed with white roofs in mind and provides easy access to roof areas. The BW3054 is simple to install and operate. The BW3054 curb is manufactured from 14 galvanized steel and uses a gas spring to ease the opening of the 14GA galvanized steel lid. Both the lid and curb come standard with 1" thick rigid insulation. The BW3054 has a continuous gasket for weathertightness. Standard finish is white powder coat.
PRICE
$2,449.00
1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 165 lbs |
| Overall Frame Height | 12 in |
| Door Width | 54 in |
| Rough Opening | 30 X 54 in |
| Door Height | 30 in |
| Wall/Ceiling Opening | 30x54 in |
| Opening Depth | 30 in |
Product Details
| Type | Standard |
| Color | White |
| Number of Latches | 1 |
| Material | Steel |
| Latch Type | Turn handle with padlock hasp |
| Description | Personnel II Roof Hatch |
| Manufacturers Part Number | BW3054 |
| Brand | Babcock-Davis |