Elite Sales Galvanized Screw Pin Anchor Shackle - 5/8"
Our Screw Pin Anchor Shackles meet the performance requirements of Federal Specification RR-C-271D Type IVA, Grade A, Class 2, except for those provisions required of the contractor. Working load limit permanently shown on every shackle.
Elite Sales HG58SPAS 5/8" Galvanized Screw Pin Anchor Shackle - Pack of 10
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$68.95
5
5
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 2-7/16 in |
| Weight Capacity | 6500 lbs |
| Weight | 1 lbs |
| Pin Diameter | 3/4 in |
| Dimension F | 1.69" |
| Dimension C | 2.44 in |
| Inner Width | 1-11/16 mm |
| Dimension A | 5/8" |
| Material Diameter - Chain Size | 5/8 |
| Dimension B | 3/4" |
| Dimension D | 1.06" |
| Dimension E | 1.56" |
Product Details
| Body Material | Galvanized Steel |
| Color | Silver |
| Style | Galvanzied Screw Pin Anchor Shackle |
| Material | Galvanized Steel |
| Construction Type | Connectors & Links |
| Package Quantity | 10 |
| Manufacturers Part Number | HG58SPAS |
| Brand | Elite Sales |
Warranty
| Warranty | 30 Days for Material |