Peerless™ 8063805 7/8" Safety Pin Anchor Shackle - Pkg Qty 10
Write a Review
|
Questions & Answers (0)
Product Description
7/8" safety pin anchor shackle, galvanized, Working Load Limit 6-1/2 ton (13,000 lbs)
PRICE
$349.50 Sold in packages of 10 / $34.95 ea
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 5-1/8 yd |
| Weight Capacity | 13,000 lbs |
| Weight | 4 lbs |
| Pin Diameter | 1 in |
| Dimension C | 1-7/16 in |
| Inner Width | 2 mm |
| Dimension A | 2" |
| Material Diameter - Chain Size | 7/8 |
| Dimension B | 3-5/16" |
Product Details
| Body Material | Carbon Steel, Alloy Pins |
| Color | Silver |
| Style | Galvanized Anchor Shackle |
| Country of Origin | China |
| Material | Carbon Steel, Alloy Pins |
| Construction Type | Connectors & Links |
| Description | Safety Pin |
| Package Quantity | 10 |
| Manufacturers Part Number | 8063805 |
| Brand | Peerless |