Steel Storage Building With Doors 120" x 96" x 91"
Write a Review
|
Questions & Answers (0)
Product Description
STEEL STORAGE BUILDINGS
Storage Building with Doors
Steel storage buildings are available in varying styles for multiple applications. These outdoor storage shelters provide storage space for equipment, supplies, bikes and more. Sheds are made of durable steel for maximum protection and strength. 18-gauge steel roof is contoured for water drainage. 28-gauge steel siding for added protection. Welded steel frame is powder-coated blue. Includes lag-down plates for secure installation. Shed measures 10 ft wide x 8 ft deep x 9 ft high overall. Storage Building with Doors secures valuable equipment and supplies. Includes a 72"W x 83"H door and one 36"W x 83"H door. Doors include a door latch. Easy assembly.
Storage Building with Doors
Steel storage buildings are available in varying styles for multiple applications. These outdoor storage shelters provide storage space for equipment, supplies, bikes and more. Sheds are made of durable steel for maximum protection and strength. 18-gauge steel roof is contoured for water drainage. 28-gauge steel siding for added protection. Welded steel frame is powder-coated blue. Includes lag-down plates for secure installation. Shed measures 10 ft wide x 8 ft deep x 9 ft high overall. Storage Building with Doors secures valuable equipment and supplies. Includes a 72"W x 83"H door and one 36"W x 83"H door. Doors include a door latch. Easy assembly.
PRICE
$4,094.00
1
1
Ships in 40 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 10 |
| Depth | 8 ft |
| Height | 7' 7" ft |
| Inside Width | 9 ft |
| Inside Depth | 6 ft |
| Inside Height | 7' 6" ft |
| Weight | 833 lbs |
| Area | 80 ft² |
| Door Dimensions | (1) 6'W x 6' 11"H; (1) 3'W x 6' 11"H |
Product Details
| Assembly Required | Yes |
| Frame Color Family | Blue Frame |
| Style | Storage Building |
| Material | Steel |
| Brand | Vestil |