Vestil Galvanized Welding Cylinder Torch Cart, 500 lb. Capacity
Write a Review
|
Questions & Answers (0)
Product Description
The welding Cylinder torch cart is designed for transporting cylinders and cutting torch. Includes two (2) tank compartments with heavy-duty ratchet straps. Brackets are included for holding cutting torch and hose. Sturdy handles and large wheels for tilt-n-go portability. This unit includes lockable storage box for regulators. Box includes hose opening so regulator does not need to be disconnected for storage. Overhead lift eye. Fork pockets for transportation. Galvanized welded steel construction with painted finish. Not designed for use as a storage means for gas cylinders.
PRICE
$1,119.00
1
1
Ships in 50 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 40-1/4 in |
| Height | 66-3/8 in |
| Weight Capacity | 500 lbs |
| Weight | 270 lbs |
| Wheel Diameter | 16 in |
| Noseplate Width | 24 in |
| Noseplate Depth | 19-1/2 in |
Product Details
| Assembly Required | Yes |
| Type | Welding Cylinder Torch Carts |
| Color | Silver |
| For Cylinder Types | Oxygen, Acetylene |
| Wheel Type | Pneumatic |
| Style | 2-Wheel |
| Capacity | 2 Cylinders |
| Material | Steel |
| Manufacturers Part Number | CYL-2-G |
| Brand | Vestil |
Warranty
| Warranty | 90 Days |