Milwaukee Single Gas Cylinder Delivery Truck, 10" Puncture Proof Tire, 500 lb. Capacity
Write a Review
|
Questions & Answers (0)
Product Description
The Milwaukee Delivery Cylinder Truck (Model 40763) is engineered to make transporting a single gas cylinder safe, stable, and effortless. Built with a sturdy steel frame and rugged wheels, this truck provides dependable support for one gas cylinder - from propane tanks to industrial gas canisters. A wide base and secure cradle help prevent tipping, while smooth-rolling wheels enhance maneuverability across job sites, warehouses, and outdoor surfaces. Durable and reliable, this cylinder truck is an essential tool for professionals handling gas tanks in construction, landscaping, welding, and more. 500 lbs Load Rating.
PRICE
$165.95
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 21 in |
| Height | 48 in |
| Weight Capacity | 500 lbs |
| Weight | 29 lbs |
| Wheel Diameter | 10 in |
Product Details
| Assembly Required | No |
| Wheel Material | Rubber |
| Type | 1 Cylinder Truck |
| Color | Red |
| Wheel Type | (2) Rigid |
| Capacity | 1 Cylinder |
| Material | Steel |
| Manufacturers Part Number | 40763 |
| Brand | Milwaukee |