- All steel construction cylinder cart
- Holds six cylinders in the vertical position, back-to-back configuration from 4.0 to 12 inch diameter
- Total weight capacity per cart is 2000 lbs
- All steel, finishing, packaging, and labor made 100% in the USA and Canada
- Constructed from 7 & 11 Gauge hot rolled steel
- Each unit includes 4 brackets for cylinders, set on 2 levels for two support straps for each cylinder
- Included are two swivel casters with locking features and 2 fixed direction casters
- Offset deck is reinforced with 3 sets of support bars for strength and rigidity. Lowered deck (1-3/4 off ground)makes cylinder loading easy and safe, unique in the industry
- Edges are protected with steel reinforced vinyl edge guarding to help maintain your cylinders and provide extra grip
- Steel parts are sealed with powder paint to assure long service life and chemical resistance
- Support straps (2 per cylinder station) are 1.5 inch wide by 54 inch long polypropylene with steel cinch buckle and rate a robust 1138 PSI and are the primary means of support as they enable the cylinders to be held tight and secure against the brackets G-630
- Chain sets are optional and can be easily retrofit as a second means of support
Justrite® 6 Cylinder Wheeled Cart G-630 - 52"W x 24"D x 36-1/4"H - 2000 Lb. Capacity
Write a Review
|
Questions & Answers (0)
Product Description
Justrite® 6 Cylinder Wheeled Cart 35058 - 52"W x 24"D x 36-1/4"H - 2000 Lb. Capacity
PRICE
$1,242.59
1
1
Ships in 90 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 52 in |
| Height | 36-1/4 in |
| Weight Capacity | 2000 lbs |
| Weight | 185 lbs |
| Wheel Diameter | 4 in |
| Cylinder Diameter | 4, 12 in |
Product Details
| Assembly Required | No |
| Type | 6 Cylinder Truck |
| Color | Gray |
| Wheel Type | (2) Rigid Pneumatic, (2) Swivel |
| Capacity | 6 Cylinders |
| Material | Steel |
| Manufacturers Part Number | 35058 |
| Brand | Justrite |