Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Wesco

Model # :WB987676

MPN #: 210131

Wesco® Liquid Cylinder Cart 210131 1000 Lb. Capacity

Product Description
Wesco® LIQUID CYLINDER HAND TRUCK

Specifically Engineered to Move Cylinders with ease.

Cylinder hand truck is made of welded tubular steel for strength and includes a safety chain to help secure the cylinder. Shipped assembled.

Liquid Cylinder Truck is designed to move liquid cylinder tanks with a diameter up to 20". Three-wheeled design offers excellent maneuverability. Rolls smoothly on (2) rigid 10" x 2-½" polyurethane wheels and (1) 8" x 2" total lock (wheel brake and swivel lock) caster.

PRICE
$815.00

1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width31 in
Depth30 in
Height48-1/2 in
Weight Capacity1000 lbs
Weight90 lbs
Wheel Diameter10 x 2 in
Cylinder Diameter20 in

Product Details

Assembly RequiredNo
TypeSingle Cylinder
ColorOrange
For Cylinder TypesUniversal
Wheel Type(2) Rigid, (1) Swivel
Style3-Wheel
MaterialSteel
Manufacturers Part Number210131
BrandWesco