Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Vestil

Model # :WBB3253655

MPN #: SLR-UM-6

Vestil™ Gantry Sling Rack Mobile/Stationary with Kit, 39''L x 77-1/16''W, Blue

Product Description
Gantry sling racks are a great addition to any manufacturing and industrial facility. The strong steel construction, with a baked in powder coat finish, adds toughness and allows for hanging of items both large and small. The lower rack is adjustable to different heights to better suit the user's needs. The included hooks enable the user to hang items from both sides and in offset positions due to their adjust ability. This sling rack can be utilized as a stationary or portable unit. Casters and mounting pads are included for the user to choose the desired function type.

Features:
  • Bright finish for high visibility
  • Robust assembly for long term use
  • Portable unit for easy transferring
  • Accessible from both sides


PRICE
$639.00

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length39
Width77-1/16 in
Weight120 lbs
Rated Weight Capacity1200 to 2000 lbs

Product Details

TypeGantry Sling Rack
MaterialSteel
Package Quantity1
ColorBlue
SeriesSLR
Manufacturers Part NumberSLR-UM-6
BrandVestil

Warranty

Warranty90 yr