Tool Crib Chain & Cable Lube 20 Oz. Black 6 Cans/Case - 620-1502
Write a Review
|
Questions & Answers (0)
Product Description
Lightweight black lubricant that penetrates deeply and prolongs the life of any size chain or wire by keeping it supple and resisting rust. Displaces water and has excellent clinging properties. Extension tube is provided for pinpoint application. Application should be confined to light duty drive chains not running through an oil bath.
PRICE
$89.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 2-1/2 in |
| Height | 9-1/5 in |
| Size | 20 oz |
Product Details
| Lubricant Type | Synthetic |
| Size Type | Aerosol Can |
| Package Quantity | 6 |
| Description | Chain & Cable Lube |
| Color | Black |
| Manufacturers Part Number | 620-1502 |
| Brand | Seymour |