These inventory tags feature an adhesive strip on the base ply. They have a white top sheet with carbon and 10 point manila base. The tags are consecutively numbered on both copies. They come wired with a 12", 26 ga double wire. Features: Use to keep your inventory in order. Size #8 - 6 1/4 x 3 1/8". Printed white top sheet with 10 point manila base stock. Consecutively numbered on both copies. Adhesive strip on base ply. Tags feature a 3/16" reinforced, tear resistant eyelet. Wired with 12", 26 gauge wire.
Looking for an easy solution to labelling wire rack shelving? This unique Wire Shelf Tag allows you to instantly attach a label to wire shelving due to the unique tuck-in loop. Features a strap that secures to the label by tucking-in to the opening located at the top of the label. Perfect for organizing inventory or identifying what is stored on each shelf to make accessibility easier. White label allows hand-written identifiers to easily stand out. Hand write or use a label maker to customize. White. Insert Size 3-1/2" x 1-1/2". This item includes 10 packs of CLI87411 (10 holders per pack).
Get ready for a tag that stands up to pressure. These Metal Rim Tags are constructed of white stock with a rim of durable metal. The stock provides a smooth, clean surface for writing, while the non-tarnish metal rim reinforces the tag to keep it from bending, twisting or tearing, making the tags ideal for situations where they will be handled frequently or roughly. The knotted white string lets you easily attach the tag to your item. For strength and durability, this tag is the answer.
Global Security Solutions Unparalleled strength with added visual deterrence. Features: Highly tamper-resistant Wide ergonomic pin head Speaker grill for visual deterrence Quick application and removal Light and versatile Applications: Denim, shirts and other apparel Thick garments Jackets and outerwear Shoes Other versatile uses with lanyard Specifications: Frequency: 58 KHz (AM) Material: Polypropylene Plastic Housing NOTE: Manufacturer will not sell or ship to residential addresses.
These equipment tags help DME/HME equipment providers meet the requirements of accreditation agencies to designate equipment status. They are made from durable cardstock and come with 12" long wire ties for easy attachment to virtually any piece of equipment. Three color-coded tags identify equipment status. The multipack includes an assortment of tags.