Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Iron Range

Model # :WBB3249650

MPN #: IR-6B

Iron Range Gas 36" Restaurant Range, 6 Burner, 210000 BTU, Silver

Product Description
The Iron Range model IR-6BCommercial Gas Range has six powerful 30,000 BTU cast iron burners. Each burner has an individual pilot light heavy-duty 12" x 12" removable cast iron grate and individual instant light control knob. It is constructed with a stainless steel front, sides, 24.75" high back riser and over shelf, 6" casters, and a 3/4" NPT gas connection. Units are shipped for natural gas but are easily converted to LPG (propane) gas with the LPG conversion kit that is included. The standard oven is powered with a 30,000 BTU burner and comes with two easy to remove oven racks. It includes a no-chip nano porcelain oven liner for easy cleaning and a compression spring door hinge system for durability. The oven thermostat adjusts from 250°F - 550°F and is equipped with a flame failure safety device. All ranges carry ETL approval for gas and sanitation that pass USA requirements for use in food service.

Construction:
  • Stainless steel front, sides, backsplash and over shelf
  • Heavy duty steel frame
  • Removable crumb tray
  • Two with lock, two without
Oven Features
  • Cool to touch oven door handle
  • Two adjustable oven racks easily removable
Control
  • Push in knob with efficient Hi-Low burner system
  • Warranty: 1 year parts and labor


PRICE
$2,139.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width36 in
Depth32-5/8 in
Height60-5/16 in
Weight455 lbs

Product Details

Body Color FamilySilver
Oven Door WindowYes
Capacity5.48 ft³
Surface TypePorcelain
Cooking TimerNo
Made in the USANo
BacksplashYes
MaterialStainless Steel
Ignition TypeStanding Pilot Light
Oven Cleaning TypeManual
Oven Temperature ControlMechanical
Burner TypeOpen
BTU per Burner30000
Manufacturers Part NumberIR-6B
Fuel TypeNatural Gas
Number of Burners6
Backsplash DisplayYes
BrandIron Range

Warranty

Warranty1

Compliance & Certifications

CertificationscETLus, ETL-Sanitation