Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Iron Range

Model # :WBB3249655

MPN #: IR-10B

Iron Range Gas 60" Restaurant Range, 10 Burner, 360000 BTU, Silver

Product Description
The Iron Range model IR-10B Commercial Gas Range has ten powerful 30,000 BTU cast iron burners. Each burner has an individual pilot light heavy-duty 12" x 12" removable cast iron grate and individual instant light control knob. It is constructed with a stainless steel front, sides, 24.75" high back riser and over shelf, 6" casters, and a 3/4" NPT gas connection. Units are shipped for natural gas but are easily converted to LPG (propane) gas with the LPG conversion kit that is included. The two standard ovens base are each powered with 30,000 BTU burner and each comes with two easy to remove oven racks. They include no-chip nano porcelain oven liners for easy cleaning and compression spring door hinge systems for durability. Both oven's thermostats adjust from 250°F - 550°F and are equipped with a flame failure safety device. All ranges carry ETL approval for gas and sanitation that pass USA requirements for use in food service.

Construction:
  • Stainless steel front, sides, backsplash and over shelf
  • Heavy duty steel frame
  • Removable crumb tray
  • Two with lock, two without
Oven Features
  • Cool to touch oven door handle
  • Two adjustable oven racks easily removable
Control
  • Push in knob with efficient Hi-Low burner system
  • Warranty: 1 year parts and labor


PRICE
$3,889.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width60 in
Depth32-5/8 in
Height60-5/16 in
Weight737 lbs

Product Details

Body Color FamilySilver
Oven Door WindowYes
Capacity5.48 (X2) ft³
Surface TypePorcelain
Cooking TimerNo
Made in the USANo
BacksplashYes
MaterialStainless Steel
Ignition TypeStanding Pilot Light
Oven Cleaning TypeManual
Oven Temperature ControlMechanical
Burner TypeOpen
BTU per Burner30000
Manufacturers Part NumberIR-10B
Fuel TypeNatural Gas
Number of Burners10
Backsplash DisplayYes
BrandIron Range

Warranty

Warranty1

Compliance & Certifications

CertificationscETLus, ETL-Sanitation