Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Iron Range

Model # :WBB3249642

MPN #: IRSP-2B

Iron Range 18'' Floor Stock Pot Restaurant Range, 2 Burner, 6 Rings/4 Valves, 160000 BTU, Silver

Product Description
With 80,000 BTU high heat per burner for the natural gas and 50,000 BTU high heat per burner for the LPG gas, the Iron Range Stock Pot is designed to withstand the most demanding of commercial environments. The one and two burner stock pots allow you to prepare pot after pot of soups and sauces without taking up too much floor space. The stainless steel construction combined with the heavy-duty cast iron top grate and burners provides long-lasting durability while the removable crumb tray and lift-off burners make it easy to clean. 3-ring cast iron burners and dual control valves assure efficiency and even cooking temperature. Units are shipped for natural gas but are easily converted to LPG (propane) gas with the LPG conversion kit that is included. All Commercial Gas Stock Pots carry ETL approval for gas and sanitation that pass USA requirements for use in food service. Warranty: 1 year parts and labor

Construction:
  • Stainless steel front, back and sides
  • 8" adjustable non skid stainless steel legs
  • 3/4" rear NPT gas connection
Stock Pot Features
  • Heavy 1-7/8" thick removable cast iron top grate
  • Cool to touch front provides comfortable work zone


PRICE
$1,039.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width18 in
Depth42 in
Height24 in
Weight292 lbs

Product Details

Body Color FamilySilver
Cooking TimerNo
Made in the USANo
BacksplashNo
MaterialStainless Steel
Ignition TypeStanding Pilot Light
Burner TypeOpen
BTU per Burner80000, 50001
Manufacturers Part NumberIRSP-2B
Fuel TypeNatural Gas
Number of Burners2
BrandIron Range

Warranty

Warranty1

Compliance & Certifications

CertificationscETLus, ETL-Sanitation