Buyers Products Service Body Ladder Rack, 14-1/2 Ft., 1,000 lb. Capacity, Black, 1501260
Write a Review
|
Questions & Answers (0)
Product Description
Service body ladder rack fits both single and dual rear wheel utility vehicle compartments to keep ladders secured. The rack bolts onto the top of the compartments and has an adjustable height range of 21 to 31 in. Each rack has built-in tie points to easily secure cargo and built-in grab handles for added stability when climbing in and out of the truck bed. The over-cab design of the rack allows for enhanced capacity up to 1,000 lb. The rear bar is removable so you can load larger items with ease. The rack features a black "wrinkle coat" powder coating and a rust-inhibiting e-coat for long life. Carry large ladders and loads up to 1,000 lb. Built-in tie points keep cargo under control. Rear crossbar can be removed for loading large items into the truck bed. Built-in grab handles for added stability when getting in and out of the truck bed.
PRICE
$869.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 174 in |
| Width | 66 in |
| Height | 31 in |
| Weight Capacity | 1000 lbs |
| Weight | 165 lbs |
Product Details
| Type | Truck, Van, & SUV Accessories |
| Color | Black |
| Application | Movers, Contractors, Construction, Painters |
| For Use With | Single and Dual Rear Wheel Utility Compartments |
| Mounting Location | Bolt On |
| Material | Carbon Steel |
| Description | Service Body Ladder Rack |
| Manufacturers Part Number | 1501260 |
| Brand | Buyers Products |