Features:
- Fast Open
- Natural Gas, 24 VAC
Weights & Dimensions
| Width | 6 in |
| Depth | 3 in |
| Height | 5-1/4 in |
| Weight | 3 lbs |
| Pipe Size | 3/4 x 3/4 in |
Product Details
| Voltage | 24 V |
| Color | Silver |
| Opening Type | Fast |
| Manufacturers Part Number | 36C84-923 |
| Fuel Type | Natural Gas / Liquid Propane |
| Brand | White Rodgers |
Warranty
| Warranty | 1 yr |