Zing Gate Valve Lockout, Fits 2-1/2" - 5" Dia. Handles, Steel, Red
Write a Review
|
Questions & Answers (0)
Product Description
Gate Valve Lockout fits handle sizes from 2-1/2" to 5". The device is made from steel and accommodates up to 3 padlocks.
PRICE
$27.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 5 1/2 |
| Width | 5-1/2 in |
| Depth | 5-1/2 in |
| Height | 6 in |
| Accepts Shackle Diameter | 5/16 |
Product Details
| Type | Gate Valve Lockout |
| Padlock Capacity | 3 |
| Color | Red |
| Number of Locking Points | 3 |
| For Use With | Gate Valve |
| Material | Steel |
| Description | Gate Valve Lockout |
| Package Quantity | 1 |
| Manufacturers Part Number | 7808 |
| Brand | Zing |
Compliance & Certifications
| Certifications | OSHA 1910.147 |