Brady® Small Ball Valve Lockout, 1/4" to 1" Valve, Steel
Write a Review
|
Questions & Answers (0)
Product Description
The easy-to-use, single piece design of Ball Valve Lockouts from Brady® makes them the perfect tool for securing your valve handles in the off position. Locks out ball valve sizes from 1/4". to 1", fits standard 9/32" lock shackle diameters. Made of powder-coated steel for superior rust resistance.
PRICE
$38.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 3-11/16 |
| Width | 3-1/8 in |
| Height | 2-1/4 in |
| Weight | 0.3 lbs |
| Accepts Shackle Diameter | 3/8" |
Product Details
| Type | Ball Valve Lockout |
| Padlock Capacity | 1 |
| Color | Red |
| For Use With | Ball Valve |
| Temperature Range | -40 to 347 °F |
| Material | Steel |
| Description | Ball Valve Lockout, Small |
| Package Quantity | 1 |
| Manufacturers Part Number | 65692 |
| Brand | Brady |
Compliance & Certifications
| Certifications | OSHA 1910.147 |