Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




First Aid Only

Model # :WBB3142482

MPN #: 91393

First Aid Only First Aid Responder Bag, Bleed Control, Airway Mgmnt. & BBP, Up to 24 Persons, Red

Product Description
This basic advanced first responder bag contains a comprehensive assortment of the essential first aid supplies you need in a medical emergency. The durable bag features up to eight internal compartments, two side pockets and elastic straps on the hood to separate items by type of injury treatment so a person can find necessary supplies in a hurry. The bag also has a comfortable shoulder strap, buckle closures, a business card holder and reflector strips along the sides. The ample set of supplies allow a responder to treat more complex injuries like airway management, traumatic bleeding events, burns, eye injuries, sprains and much more. The bag also contains a complete blood borne pathogen kit with protective apparel and clean-up supplies. Ideal for industrial settings, construction sites, public safety vehicles, large public venues and government offices.

Features:
  • Treats complex injuries like airway management, traumatic bleeding events, burns, eye injuries, sprains and much more
  • Includes four tourniquets, vented chest seal, Israeli bandage, hemostatic blood-clotting gauze pad, an AMBU Resuscitator, EMT grade CPR Mask and a nasopharyngeal airway tube
  • The bag has a comfortable shoulder strap, buckle closures, a business card holder and reflector strips along the sides
  • Perfect Emergency Response bag
Includes:
  • (20) Alcohol Wipes
  • (25) Triple Antibiotic Cream Packets
  • (100) Plastic Bandages, 1" x 3"
  • (20) Sterile Gauze Pads, 4" x 4"
  • (3) Conforming Gauze Rolls, 4" x 4 yds.
  • (3) Conforming Gauze Rolls, 3" x 4 yds.
  • (3) Conforming Gauze Rolls, 2" x 4 yds.
  • (1) Instant Cold Pack, 6" x 9"
  • (2) Instant Cold Packs, 4" x 5"
  • (2) Sterile Burn Dressings
  • (10) Ammonia Inhalant Wipes
  • (4) Glucose Packs
  • (1) Penlight
  • (10) Disposable Thermometers
  • (1) Emergency Blanket
  • (1) Bandage Shear
  • (1) Steel Tweezers
  • (1) First Aid Guide
  • (100) Nitrile Exam Gloves (Boxed)
  • (3) Finger Splint/Tongue Depressors
  • (1) Eyewash Bottle, 4 oz.
  • (2) Sterile Eye Pads
  • (1) Fox Aluminum Eye Shield Cover
  • (1) AMBU Spur II Resuscitator
  • (1) CPR Mask-EMT Grade
  • (1) Nasopharyngeal Sterile Airway
  • (1) Lubricating Sterile Airway Tube Jel
  • (1) CPR Face Shield
  • (2) Triangular Sling Bandages
  • (1) Padded Splint, 4.25" x 36"
  • (2) Elastic Wrap Bandages, 6" x 5yds.
  • (2) Elastic Wrap Bandages, 4" x 5yds.
  • (2) First Aid Tape Rolls, 1" x 10 yds.
  • (2) Windlass Tourniquets
  • (2) SWAT-T Tourniquets
  • (1) Hemostatic Dressing, 2" x 36"
  • (1) Vented Chest Seal
  • (1) Israeli Bandage
  • (2) Trauma Pad Dressings, 12" x 30"
  • (2) Trauma Pads, 5" x 9"
  • (1) Absorbent Powder, 2oz
  • (2) Nitrile Exam Gloves
  • (1) Disposable Bonnet Cover
  • (1) Non-Surgical Gown
  • (1) Face Mask with Eye Shield
  • (2) Shoe Covers
  • (2) PAWS Antimicrobial Wipes
  • (2) Biohazard Bag, 24" x 24"
  • (1) Sharps Shuttle


PRICE
$559.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width15 in
Depth19 in
Height9 in
Weight10.8 lbs
SizeOne Size

Product Details

TypeFirst Aid Responder Bag
Number of Pieces353
ColorRed
Closure TypeBuckle
MaterialFabric
DescriptionBasic First Aid Responder Bag
Person Count1-24
Package Quantity1
Manufacturers Part Number91393
BrandFirst Aid Only