First Aid Only Sterile Gauze Pads, 3" x 3", 20/Box
Write a Review
|
Questions & Answers (0)
Product Description
Be prepared for the next emergency with these 3x3" sterile gauze pads. The all-purpose pads have a wide range of utility from cleaning & applying antiseptics to dressing & protecting wounds. The pads are equiped with an 8-ply layering to protect while maintaining the breathability that aids the natural healing process.
PRICE
$4.04
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 3" x 3" |
Product Details
| Closure | No |
| Type | Gauze Pad |
| Material | Gauze |
| Package Quantity | 20 |
| Brand | First Aid Only |