Gauze Pads - Sterile, 3" x 3" Pad, 25/Box
|
Questions & Answers (0)
Product Description
Sterile, individually wrapped 12-ply gauze pads.
PRICE
$5.40
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 3 in |
| Width | 3 in |
| Size | 3" x 3" |
Product Details
| Type | Gauze Pad |
| Material | Gauze |
| Package Quantity | 25 |
| Description | Sterile Gauze Pads |
| Manufacturers Part Number | 61273 |
| For Use With | FIRST AID KITS |
| Brand | Medi-First |