Medline MIIPRM21408C Caring Woven Gauze Sponges, 4 x 4, NonSterile, 8-ply, 200 Sponges/Pack
Write a Review
|
Questions & Answers (0)
Product Description
Ideal for wound debriding, prepping, packing, dressing and general wound care. 100% cotton. Width: 4"; Length: 4".
PRICE
$7.10
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 4 in |
| Width | 4 in |
| Weight | 0.3 lbs |
Product Details
| Type | Gauze Sponge |
| Number of Pieces | 1 |
| Material | Woven Gauze |
| Manufacturers Part Number | MIIPRM21408C |
| Percent Post Consumer Recycled Content | 0% |
| Percent Recycled Content | 0% |
| Brand | Medline |
| Percent Pre Consumer Recycled Content | 0% |