- Dimensions: 2.25mm x 3.5625mm x 1.05mm x 1.39mm (Wi)Sliding Surface: Steel on Steel - MoS2 treated
- Relubricatable through annular grooves & oil hole in outer ring
- Suitable for Radial loads and single direction Axial (Thrust) load
GAZ 204SA Spherical Plain Thrust Bearing, Angular Contact, Inch
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$189.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 3.92 mm |
| Width | 3.92 mm |
| Depth | 3.92 mm |
| Height | 1.39 mm |
| Weight | 2 lbs |
| Outside Dimension (D) | 3.5625" |
| Ball Diameter (dk) | 3.235" |
| Bore (D) | 2.25 in |
| Static Load | 466 N |
| Width (T) | 1.39" |
| Width (C) | 1.05" |
| Width (B) | 1.27" |
Product Details
| Dynamic Load (kN) | 155 |
| Series | F Series |
| Common Interchanges | B36SA, 22SBT36 |
| Manufacturers Part Number | GAZ 204SA |
| Max Angle of Misalignment | 5.5 |
| Brand | Bearings Limited |