- Dimensions: 3.25mm x 5.125mm x 1.545mm x 2.03mm (Wi)Sliding Surface: Steel on Steel - MoS2 treated
- Relubricatable through annular grooves & oil hole in outer ring
- Suitable for Radial loads and single direction Axial (Thrust) load
GAZ 304SA Spherical Plain Thrust Bearing, Angular Contact, Inch
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$395.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 5.64 mm |
| Width | 5.64 mm |
| Depth | 5.64 mm |
| Height | 2.03 mm |
| Weight | 7 lbs |
| Outside Dimension (D) | 5.125" |
| Ball Diameter (dk) | 4.675" |
| Bore (D) | 3.25 in |
| Static Load | 995 N |
| Width (T) | 2.03" |
| Width (C) | 1.545" |
| Width (B) | 1.86" |
Product Details
| Dynamic Load (kN) | 332 |
| Series | F Series |
| Common Interchanges | B52SA |
| Manufacturers Part Number | GAZ 304SA |
| Max Angle of Misalignment | 5 |
| Brand | Bearings Limited |