This garage stop ball is designed to contact with your windshield when parking your car in the garage. It can be connected to the door so that the ball will retract out of the way when your door is closed. Its bright yellow color insures good visibility.
Prime-Line GD 52286 Stop-Right, Retracting Stop Ball for Garages
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$13.25
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 0.1 lbs |
Product Details
| Type | Garage Door |
| Body Material | Steel |
| Package Quantity | 1 |
| Description | Stop-Right Retracting Stop Ball for Garages |
| Color | Yellow |
| Manufacturers Part Number | GD 52286 |
| Brand | Prime-Line Products |