Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Garage Door Replacement Hardware

24 Results
Garage Door Hardware

Garage Door Hardware

CompareImageBrandDescriptionBody MaterialWeightColorPackage QuantityModel #Price
Prime-Line GD 12294 Metal Door Bottom Seal, 16-Feet, Black
Prime-Line Products
Metal Door Bottom Seal 16-Feet
Vinyl
3.34 lbs
Black
1
WBB2234268$52.95
Prime-Line GD 52138 Side Lock, Heavy Duty, Galvanized Steel
Prime-Line Products
Side Lock Heavy Duty Galvanized Steel
Steel
0.95 lbs
Silver
1
WBB2234465$31.95
Prime-Line GD 12234 Garage Door Torsion Spring, .250 in. x 2 in. x 32 in., Green, Right Hand Wind
Prime-Line Products
Garage Door Torsion Spring .250 in. x 2 in. x 32 in. Right Hand Wind
Steel
13.58 lbs
Green
1
WBB2234646$179.95
Prime-Line GD 12154 Ferrules and Stops, 1/4-Inch, Aluminum,(Pack of 2)
Prime-Line Products
Ferrules and Stops 1/4-Inch Aluminum
Aluminum
0.11 lbs
Silver
2
WBB2234118$11.50
Prime-Line GD 52238 Torsion Spring Winding Rods, 1/2 in. x 16 in., Steel, Round, (Pack of 2)
Prime-Line Products
Torsion Spring Winding Rods 1/2 in. x 16 in. Steel Round
Steel
1.88 lbs
Silver
2
WBB2234785$32.95
Prime-Line GD 52108 4-Inch Diameter Pulley with Strap and Bolt
Prime-Line Products
4-Inch Diameter Pulley with Strap and Bolt
Steel
1.11 lbs
Silver
1
WBB2234953$21.75
Prime-Line GD 52121 "T"-Latching Handle, Non Locking, 5/16" Shaft
Prime-Line Products
T-Latching Handle Non Locking 5/16" Shaft
Diecast
0.57 lbs
Silver
1
WBB2234463$40.95
Prime-Line GD 12319 Garage Door Torsion Spring, .218" x 2" x 23", Light Blue, Right Hand Wind
Prime-Line Products
Garage Door Torsion Spring .218" x 2" x 23" Right Hand Wind
Steel
7.53 lbs
Light Blue
1
WBB2234760$109.95
Prime-Line GD 52197 Bottom Lifting Brackets without Fasteners and 7/16-Inch Stem,(Pack of 2)
Prime-Line Products
Bottom Lifting Brackets without Fasteners and 7/16-Inch Stem
Steel
0.96 lbs
Silver
2
WBB2234854$19.50
Prime-Line GD 12322 Garage Door Torsion Spring, .250 in. x 2 in. x 28 in., Gold, Left Hand Wind
Prime-Line Products
Garage Door Torsion Spring .250 in. x 2 in. x 28 in. Left Hand Wind
Steel
12.81 lbs
Gold
1
WBB2234770$159.95
Showing 1-10 of 24 results