Specifications:
- Dimensions: 11.82"H x 20"W x 7"D
- Dispensing Method: Open Top
- Number of Compartments: 3
- Capacity: 3 Glove Boxes
- Color: Clear
- Material: Acrylic
- Mounting Type: Surface Mounted, Wall Mounted
Weights & Dimensions
| Width | 20 in |
| Depth | 7 in |
| Height | 11-13/16 in |
| Weight | 6 lbs |
Product Details
| Assembly Required | No |
| Type | Glove Box Holder |
| Color | Clear |
| Mounting Holes | Yes |
| Mounting Location | Wall |
| Capacity | Triple |
| Material | Acrylic |
| Description | Deluxe Glove Dispenser |
| Package Quantity | 1 |
| Manufacturers Part Number | GD03DL |
| Brand | Brady |