Horizon Mfg. Top Loading Plastic Horizontal Glove Dispenser, Holds 4 Boxes, 11"H x 20"W x 4"D, White
Write a Review
|
Questions & Answers (0)
Product Description
Organize latex, vinyl and nitrile exam gloves for quick and easy access. Made of heavy-duty white plastic. Hold all glove sizes used in one convenient rack. Load with multiple quantities of fast moving gloves to reduce refill frequency and out-of-stocks. Holds all manufacturers' glove boxes. Racks do not collect dust and dirt. Dimensions: 11"H x 20"W x 4"D.
Glove Dispenser only. Glove boxes shown are not included.
Glove Dispenser only. Glove boxes shown are not included.
PRICE
$92.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 20 in |
| Depth | 4 in |
| Height | 11 in |
Product Details
| Assembly Required | No |
| Type | Glove Box Holder |
| Capacity | Quadruple |
| Material | Plastic |
| Package Quantity | 1 |
| Description | Top Loading Glove Dispenser |
| Color | White |
| Manufacturers Part Number | 5116-W |
| Brand | Horizon Manufacturing |