Horizon Mfg. Top Loading Plastic Glove Box Dispenser, Holds 3 Boxes, 15-1/4"H x 11"W x 4"D, Clear
|
Questions & Answers (0)
Product Description
3-Box Top Loading Plastic Box Glove Dispenser, Eco-friendly 100% recycled PETG clear plastic, table or wall mount for easy access. Dimensions: 15-1/4"H x 11"W x 4"D.
PRICE
$74.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 11 in |
| Depth | 4 in |
| Height | 15-1/4 in |
Product Details
| Assembly Required | No |
| Type | Glove Box Holder |
| Color | Clear |
| Mounting Location | Wall |
| Capacity | Triple |
| Material | PETG Plastic |
| Package Quantity | 1 |
| Description | Top Loading Glove Dispenser |
| Manufacturers Part Number | 5105 |
| Brand | Horizon Manufacturing |