Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Bearings Limited

Model # :WBB659773

MPN #: GE 80TE 2RS

GE 80TE 2RS Spherical Plain Bearing, Metric, High Capacity, Sealed

Product Description
  • Dimensions: 80mm x 120mm x 45mm x 55mm (Wi)
  • Sliding Surface: Steel on Steel - MoS2 treated
  • Relubricatable through annular grooves & oil holes in inner & outer rings (ES-Suffix)
  • Single Fracture Design
PRICE
$289.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length132 mm
Width132 mm
Depth132 mm
Height45 mm
Weight5 lbs
Outside Dimension (D)120Mm
Ball Diameter (dk)105Mm
Bore (D)80Mm in
Static Load2000 N
Width (C)45Mm
Width (B)55Mm

Product Details

Dynamic Load (kN)400
SeriesGE Series
Common InterchangesSAR1-80SS, GE80D-2RS, GE80UK-2RS, GE80EC-2RS, SAR1- 80SS
Manufacturers Part NumberGE 80TE 2RS
Max Angle of Misalignment6
BrandBearings Limited