Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Bearings Limited

Model # :WBB659616

MPN #: GE 8E

GE 8E Spherical Plain Bearing, Metric

Product Description
  • Dimensions: 8mm x 16mm x 5mm x 8mm (Wi)
  • Sliding Surface: Steel on Steel - MoS2 treated
  • Relubricatable through annular grooves & oil holes in inner & outer rings (ES-Suffix)
  • Single Fracture Design
PRICE
$8.20

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length17.6 mm
Width17.6 mm
Depth17.6 mm
Height5 mm
Weight0 lbs
Outside Dimension (D)16Mm
Ball Diameter (dk)13Mm
Bore (D)8Mm in
Static Load27 N
Width (C)5Mm
Width (B)8Mm

Product Details

Dynamic Load (kN)5.5
SeriesGE Series
Common InterchangesMB8, 8FS16, GE8DO, GE8E, SA1-8B
Manufacturers Part NumberGE 8E
Max Angle of Misalignment15
BrandBearings Limited