Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




US Cargo Control

Model # :WBB3790855

MPN #: 21GD30FH-OR

US Cargo Control Gear-Driving Reverse-Action Ratchet Strap with Flat Hooks, 2'' x 30', Orange

Product Description
2" x 30' Flat Hook Ergo Ratchet Straps: Load securement just got a whole lot safer and easier with our cutting-edge 2" x 30' reverse-action ratchet strap. Unlike traditional ratchets, this innovative strap tightens when you pull down, significantly reducing the effort required to achieve a secure hold. An additional gear in the ratchet's construction allows you to pull the ratchet handle down using your arms and body weight, eliminating the need to strain your back, neck, and shoulders by pushing up. This reduces the risk of injuries, promotes better posture, and ensures stable footing, particularly crucial in adverse weather conditions such as icy or snowy environments.

Reverse-Action Ratchet Strap Features:
  • Provides more gear clicks when the handle is in motion for superior tension control
  • You can achieve nearly twice the tension on the strap with equal or less effort (tested in-house against a standard ratchet)
  • Convenient side knob lets you spin the mandrel to eliminate strap slack, streamlining webbing take-up and release
  • The yarn used to make our webbing is slightly thicker than that offered by most competitors, with more picks per inch used to create each strap. It's also heat-sealed on the end. Together, these features provide better resistance to abrasion, tearing, and cutting, so your ratchet straps will last longer.
Ratchet Strap Construction:
  • Industrial-Grade Webbing: Engineered to be more heavy-duty and abrasion-, tear-, and cut-resistant, with heat-sealing on the ends. It's made of slightly thicker yarn than most competitors, with more picks per inch used to create each strap.
  • Heavy-Duty Flat Hooks: Perfect for connecting to either your rub rail or under the edge of your truck / trailer. Wide contact area better distributes tie down force, and a built-in defender prevents webbing wear and tear.
  • Industry-Compliant: Tagged with the working load limit to meet CVSA guidelines, FMCSA and DOT regulations, and WSTDA, CHP and North American Cargo Securement standards.
  • Comprehensive Cargo Securement Supplies: Complete your tie down system with strap protection, D-rings, corner protectors


PRICE
$31.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length30 ft
Width2 in
Weight8 lbs
Ultimate Load Strength Weight Capacity10000 lbs
Working Load Weight Limit3333 lbs

Product Details

TypeGear-Driving Ratchet
MaterialPolyester Webbing
Package Quantity1
ColorOrange
Manufacturers Part Number21GD30FH-OR
BrandUS Cargo Control
End FittingFlat Hook