Liquidynamics 20073-S16 Gear Oil Pump Mobile System Basic 3:1
Write a Review
|
Questions & Answers (0)
Product Description
Gear Oil Pump Mobile System -Basic 3:1
Item Features: 3:1 Oil Pump With Foot Valve And Inlet Screen, 16 Gallon Drum Cover with 2" Bung, 2" Bung Adapter, and 1/4" Air Filter/Regulator with Gauge.
Item Features: 3:1 Oil Pump With Foot Valve And Inlet Screen, 16 Gallon Drum Cover with 2" Bung, 2" Bung Adapter, and 1/4" Air Filter/Regulator with Gauge.
PRICE
$1,249.00
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 18 |
| Width | 18 in |
| Depth | 18 in |
| Height | 43 in |
| Weight | 17 lbs |
Product Details
| Assembly Required | Yes |
| Type | 3:1 |
| Color | Blue |
| Style | Basic |
| Capacity | 16 gal |
| Description | Gear Oil Pump Mobile System |
| Manufacturers Part Number | 20073-S16 |
| Brand | Liquidynamics |