Features:
- Replacement oil pump for JDOL-16
Weights & Dimensions
| Length | 44 |
| Width | 44 in |
| Height | 5 in |
Product Details
| Capacity | 16 gal |
| Material | Steel |
| Description | Pneumatic Oil Pump |
| Manufacturers Part Number | JD-3610 |
| For Use With | 16 Gal Oil Dispenser and Drum |
| Pump Type | Air/Hydraulic |
| Brand | John Dow Industries |