- Dimensions: 30mm x 47mm x 18mm x 30mm (Wi)
- Extended Inner Ring eliminating need for locational spacers
- Single Fracture Design
- Sliding Surface: Steel on Steel - MoS2 treated
- Relubricatable through annular grooves & oil holes in inner & outer rings (ES-Suffix)
GEG 30ES Spherical Plain Bearing, Metric, Extended Inner Ring
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$37.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 51.7 mm |
| Width | 51.7 mm |
| Depth | 51.7 mm |
| Height | 18 mm |
| Weight | 0.4 lbs |
| Outside Dimension (D) | 47Mm |
| Ball Diameter (dk) | 40.7Mm |
| Bore (D) | 30Mm in |
| Static Load | 310 N |
| Width (C) | 18Mm |
| Width (B) | 30Mm |
Product Details
| Dynamic Load (kN) | 62 |
| Series | GEG Series |
| Common Interchanges | MB30E, GE30LO, GE30BN-A |
| Manufacturers Part Number | GEG 30ES |
| Max Angle of Misalignment | 4 |
| Brand | Bearings Limited |