- Dimensions: 25mm x 47mm x 18mm x 28mm (Wi)
- Sliding Surface: PTFE Lined Steel Outer on Chrome Plated Ball
- Maintenance Free - Low Friction
GEG 25C Spherical Plain Bearing, Metric, Heavy Series, Maintenance Free
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$119.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 51.7 mm |
| Width | 51.7 mm |
| Depth | 51.7 mm |
| Height | 18 mm |
| Weight | 0.4 lbs |
| Outside Dimension (D) | 47Mm |
| Ball Diameter (dk) | 40.7Mm |
| Bore (D) | 25Mm in |
| Static Load | 310 N |
| Width (C) | 18Mm |
| Width (B) | 28Mm |
Product Details
| Dynamic Load (kN) | 62 |
| Series | GEH Series |
| Common Interchanges | GE25FW |
| Manufacturers Part Number | GEG 25C |
| Max Angle of Misalignment | 17 |
| Brand | Bearings Limited |