- Dimensions: 10mm x 22mm x 7mm x 12mm (Wi)
- Sliding Surface: PTFE Lined Steel Outer on Chrome Plated Ball
- Maintenance Free - Low Friction
GEH 10C Spherical Plain Bearing, Metric, Heavy Series, Maintenance Free
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$63.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 24.2 mm |
| Width | 24.2 mm |
| Depth | 24.2 mm |
| Height | 7 mm |
| Weight | 0 lbs |
| Outside Dimension (D) | 22Mm |
| Ball Diameter (dk) | 18Mm |
| Bore (D) | 10Mm in |
| Static Load | 53 N |
| Width (C) | 7Mm |
| Width (B) | 12Mm |
Product Details
| Dynamic Load (kN) | 10 |
| Series | GEH Series |
| Manufacturers Part Number | GEH 10C |
| Max Angle of Misalignment | 18 |
| Brand | Bearings Limited |