- Dimensions: 20mm x 42mm x 16mm x 25mm (Wi)
- Sliding Surface: PTFE Lined Steel Outer on Chrome Plated Ball
- Maintenance Free - Low Friction
GEG 20C Spherical Plain Bearing, Metric, Heavy Series, Maintenance Free
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$119.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 46.2 mm |
| Width | 46.2 mm |
| Depth | 46.2 mm |
| Height | 16 mm |
| Weight | 0.4 lbs |
| Outside Dimension (D) | 41Mm |
| Ball Diameter (dk) | 35.5Mm |
| Bore (D) | 20Mm in |
| Static Load | 240 N |
| Width (C) | 16Mm |
| Width (B) | 25Mm |
Product Details
| Dynamic Load (kN) | 48 |
| Series | GEH Series |
| Common Interchanges | GE20FW |
| Manufacturers Part Number | GEG 20C |
| Max Angle of Misalignment | 17 |
| Brand | Bearings Limited |