- Dimensions: 30mm x 55mm x 20mm x 32mm (Wi)
- Wider Inner Ring & larger OD - Capable of greater misalignment
- Single Fracture Design
- Sliding Surface: Steel on Steel - MoS2 treated
- Relubricatable through annular grooves & oil holes in inner & outer rings (ES-Suffix)
GEH 30ES Spherical Plain Bearing, Metric, Heavy Series
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$70.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 60.5 mm |
| Width | 60.5 mm |
| Depth | 60.5 mm |
| Height | 20 mm |
| Weight | 0.8 lbs |
| Outside Dimension (D) | 55Mm |
| Ball Diameter (dk) | 47Mm |
| Bore (D) | 30Mm in |
| Static Load | 399 N |
| Width (C) | 20Mm |
| Width (B) | 32Mm |
Product Details
| Dynamic Load (kN) | 79 |
| Series | GEH Series |
| Common Interchanges | MBH3035, 30FSH55, GE30FO, GE30GS |
| Manufacturers Part Number | GEH 30ES |
| Max Angle of Misalignment | 17 |
| Brand | Bearings Limited |