- Dimensions: 6mm x 16mm x 5mm x 9mm (Wi)
- Sliding Surface: PTFE Lined Steel Outer on Chrome Plated Ball
- Maintenance Free - Low Friction
GEH 6C Spherical Plain Bearing, Metric, Heavy Series, Maintenance Free
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$99.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 17.6 mm |
| Width | 17.6 mm |
| Depth | 17.6 mm |
| Height | 5 mm |
| Weight | 0 lbs |
| Outside Dimension (D) | 16Mm |
| Ball Diameter (dk) | 13Mm |
| Bore (D) | 6Mm in |
| Static Load | 14 N |
| Width (C) | 5Mm |
| Width (B) | 9Mm |
Product Details
| Dynamic Load (kN) | 5.8 |
| Series | GEH Series |
| Common Interchanges | GE6FW |
| Manufacturers Part Number | GEH 6C |
| Max Angle of Misalignment | 21 |
| Brand | Bearings Limited |