- Dimensions: 70mm x 120mm x 45mm x 70mm (Wi)
- Wider Inner Ring & larger OD - Capable of greater misalignment
- Single Fracture Design
- Sliding Surface: Steel on Steel - MoS2 treated
- Relubricatable through annular grooves & oil holes in inner & outer rings (ES-Suffix)
GEH 70ES Spherical Plain Bearing, Metric, Heavy Series
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$269.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 132 mm |
| Width | 132 mm |
| Depth | 132 mm |
| Height | 45 mm |
| Weight | 8 lbs |
| Outside Dimension (D) | 120Mm |
| Ball Diameter (dk) | 105Mm |
| Bore (D) | 70Mm in |
| Static Load | 2000 N |
| Width (C) | 45Mm |
| Width (B) | 70Mm |
Product Details
| Dynamic Load (kN) | 400 |
| Series | GEH Series |
| Common Interchanges | MBH7080, 70FSH120, GE70FO, GE70GS |
| Manufacturers Part Number | GEH 70ES |
| Max Angle of Misalignment | 16 |
| Brand | Bearings Limited |