- Dimensions: 8mm x 19mm x 6mm x 11mm (Wi)
- Wider Inner Ring & larger OD - Capable of greater misalignment
- Single Fracture Design
- Sliding Surface: Steel on Steel - MoS2 treated
- Relubricatable through annular grooves & oil holes in inner & outer rings (ES-Suffix)
GEH 8E Spherical Plain Bearing, Metric, Heavy Series
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$109.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 20.9 mm |
| Width | 20.9 mm |
| Depth | 20.9 mm |
| Height | 6 mm |
| Weight | 0 lbs |
| Outside Dimension (D) | 19Mm |
| Ball Diameter (dk) | 16Mm |
| Bore (D) | 8Mm in |
| Static Load | 40 N |
| Width (C) | 6Mm |
| Width (B) | 11Mm |
Product Details
| Dynamic Load (kN) | 8.1 |
| Series | GEH Series |
| Common Interchanges | , 8FSH19, GE8FO, GE8G |
| Manufacturers Part Number | GEH 8E |
| Max Angle of Misalignment | 21 |
| Brand | Bearings Limited |