Alliance® Big Bands™ Rubber Bands, 7" x 1/8", Red, 12/Pack
Write a Review
|
Questions & Answers (0)
Product Description
Large red bands can be used for securing can liner bags, holding files, printouts, boxes, mail, all printed matter and more. Rubber bands are biodegradable.
Larger Quantity Quotes Available. Please call 1-888-978-7759.
Larger Quantity Quotes Available. Please call 1-888-978-7759.
PRICE
$1.88
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 7 in |
| Width | 1/8 in |
| Size | 117B |
Product Details
| Material | Rubber |
| Package Quantity | 12/Pack |
| Description | Rubber Band |
| Color | Red |
| Manufacturers Part Number | ALL00700 |
| Brand | Alliance |