Wesco® Folding Hand Cart 220650 550 Lb. Capacity
|
Questions & Answers (0)
Product Description
Wesco® MULTI USE FOLDING HAND CART
Flat folding hand cart offers the carrying capacity of a large hand truck, but folds thinner than most luggage carts. Easily carries computers, presentation materials, medical equipment, coolers, luggage and more. Simple push button allows cart to open and fold in seconds. Lightweight aluminum frame, fiber-reinforced plastics and cast aluminum noseplate provide strength and durability. Includes elastic cord to secure loads. Heavy Duty Cart has full pneumatic tires with lug treads and roller bearings, providing exceptional rolling comfort on a variety of surfaces.
Flat folding hand cart offers the carrying capacity of a large hand truck, but folds thinner than most luggage carts. Easily carries computers, presentation materials, medical equipment, coolers, luggage and more. Simple push button allows cart to open and fold in seconds. Lightweight aluminum frame, fiber-reinforced plastics and cast aluminum noseplate provide strength and durability. Includes elastic cord to secure loads. Heavy Duty Cart has full pneumatic tires with lug treads and roller bearings, providing exceptional rolling comfort on a variety of surfaces.
PRICE
$519.00
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 26-1/2 in |
| Depth | 25-1/2 in |
| Weight Capacity | 550 lbs |
| Weight | 28 lbs |
| Folded Height | 34 in |
| Wheel Diameter | 8 in |
| Hand Truck Weight Capacity | 550 lbs |
| Folded Width | 23-1/2 in |
| Platform Truck Height | 47 in |
| Folded Depth | 4-3/4 in |
| Platform Truck Weight Capacity | 550 lbs |
| Hand Truck Height Inches | 47 in |
| Noseplate Width | 25-1/2 in |
| Hand Truck Height | 47 in |
| Hand Truck Depth | 25-1/2 in |
| Noseplate Depth | 18 in |
| Hand Truck Width | 26-1/2 in |
Product Details
| Assembly Required | No |
| Type | Folding Hand Truck |
| Color | Black |
| Wheel Type | Pneumatic |
| Material | Aluminum |
| Manufacturers Part Number | 220650 |
| Brand | Wesco |