Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Global Industrial

Model # :WB241301

Global Industrial™ Folding Hand Cart 275 Lb. Capacity

Product Description
Global Industrial™ Folding Hand Cart

Easy to fold flat in seconds


Don't be fooled by this lightweight, low profile collapsible hand cart because the strong aluminum frame handles up to a 275-lb. load. Folds flat in seconds with the push of a button that automatically retracts the wheels, noseplate and telescopic comfort-grip handle. Ideal for airline travelers, as it fits neatly in overhead luggage compartments. It's a Gift Item. Features 19"W x 13-1/2"D cast aluminum noseplate and 7" non-marring, shock absorbing rubber wheels. Measures 19"W x 42-1/2"H overall, 31"H when folded, and weighs just 10 lbs.

PRICE
$109.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width19 in
Depth13-1/2 in
Weight Capacity275 lbs
Weight10 lbs
Folded Width19 in
Platform Truck Height42-1/2 in
Folded Depth2-1/2 in
Platform Truck Weight Capacity275 lbs
Hand Truck Height Inches42-1/2 in
Noseplate Width19 in
Folded Height31 in
Wheel Diameter7 in
Hand Truck Weight Capacity275 lbs
Hand Truck Height42-1/2 in
Hand Truck Depth13-1/2 in
Noseplate Depth13-1/2 in
Hand Truck Width19 in

Product Details

Assembly RequiredNo
MaterialAluminum
Manufacturers Part Number241301
BrandGlobal Industrial
TypeFolding Hand Truck
ColorSilver
Wheel Type(2) Rigid

Warranty

Warranty1 yr