Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Automated Ball Valves

Automated Ball Valves provide precision for fluid control applications. Designed for industrial processes and pneumatic systems, NPT ball valves ensure accuracy and efficiency in automated fluid regulation. Automated ball valves have high temperature ratings to ensure the steady flow of both hot and cold liquids.
81 Results
BI-TORQ® Automated Ball Valve Sizes 2" to 4"

BI-TORQ® Automated Ball Valve Sizes 2" to 4"

CompareImageActuatorBody MaterialEnd ConnectionsNumber of PortsType of ActuationValve SizeModel #Price
BI-TORQ 2" 3-Way T-Port Brass NPT Ball Valve W/Dbl. Acting Pneum. Actuator
Pneumatic
BRASS
NPT
3-Way
Double-Acting
2 in
WBB438644$1,125.00
BI-TORQ 2" 2-Pc Brass NPT Ball Valve W/Dbl. Acting Pneum. Actuator
Pneumatic
BRASS
NPT
2-Way
Double-Acting
2 in
WBB438875$549.00
BI-TORQ 4" SS Split Body ANSI 150# Flanged Ball Valve W/Spring Ret. Pneum. Actuator
Pneumatic
SS
Flanged
2-Way
Spring-Return
4 in
WBB438847$3,649.00
BI-TORQ 2" 2-Pc Brass NPT Ball Valve W/NEMA 4 115VAC
Electric
BRASS
NPT
2-Way
On-Off
2 in
WBB438684$799.00
BI-TORQ 3" 3-Way L-Port SS 150# Flanged Ball Valve W/NEMA 4 115VAC
Electric
SS
Flanged
3-Way
On-Off
3 in
WBB439088$6,389.00
BI-TORQ 2" 2-Pc Brass NPT Ball Valve W/Spring Ret. Pneum. Actuator
Pneumatic
BRASS
NPT
2-Way
Spring-Return
2 in
WBB438606$649.00
BI-TORQ 2" 3-Pc SS NPT Ball Valve W/NEMA 4 115VAC
Electric
SS
NPT
3-Way
On-Off
2 in
WBB438771$959.00
BI-TORQ 2" 3-Way L-Port SS 150# Flanged Ball Valve W/Dbl. Acting Pneum. Actuator
Pneumatic
SS
Flanged
3-Way
Double-Acting
2 in
WBB438929$2,205.00
BI-TORQ 2-1/2" 2-Pc SS NPT Ball Valve W/NEMA 4 115VAC/4-20mA Positioner
Electric
SS
NPT
2-Way
Modulating
2-1/2 in
WBB438834$3,199.00
BI-TORQ 2" 2-Pc SS NPT Ball Valve W/Dbl. Acting Pneum. Actuator
Pneumatic
SS
NPT
2-Way
Double-Acting
2 in
WBB438728$539.00
Showing 1-10 of 17 results
BI-TORQ Automated Ball Valve Sizes 1" to 1 1/2"

BI-TORQ Automated Ball Valve Sizes 1" to 1 1/2"

Showing 1-10 of 24 results
BI-TORQ Automated Ball Valve Sizes 1/4" to 3/4"

BI-TORQ Automated Ball Valve Sizes 1/4" to 3/4"

Showing 1-10 of 23 results
Gemini Valve® Stainless Steel Ball Valves

Gemini Valve® Stainless Steel Ball Valves

Showing 1-10 of 16 results