enMotion® 10" Automated Touchless Paper Towel Dispenser By GP Pro, Gray
Write a Review
|
Questions & Answers (0)
Product Description
The enMotion® 10" Automated Touchless Paper Towel Dispenser brings whisper-quiet, touchless dispensing to your restroom or breakroom. One set of batteries dispenses for 4 years on average, helping reduce the need for maintenance. Hygienic, reliable and efficient, it's an automatic towel dispenser that lets you customize settings for efficient dispensing to meet your unique needs.
This sleek, gray paper towel dispenser is also available in black (59462A) and gray (59460A). The enMotion® 10" Automated Touchless Paper Towel Dispenser uses the same refill options as enMotion® Impulse® 10" 1-Roll Automated Touchless Paper Towel Dispensers (59488A, 59487A, 59447A) for inventory efficiency. Choose enMotion® 10" Paper Towel Rolls (89460) or Recycled Paper Towel Rolls (89470, 89480, 89485, 89490) (sold separately). Recycled paper towels offer sustainable choices that meet or exceed EPA standards and can help earn LEED® credits.
Only available via one-time, lifetime lease agreement. Please refer to the "Warranty" link for more information.
This sleek, gray paper towel dispenser is also available in black (59462A) and gray (59460A). The enMotion® 10" Automated Touchless Paper Towel Dispenser uses the same refill options as enMotion® Impulse® 10" 1-Roll Automated Touchless Paper Towel Dispensers (59488A, 59487A, 59447A) for inventory efficiency. Choose enMotion® 10" Paper Towel Rolls (89460) or Recycled Paper Towel Rolls (89470, 89480, 89485, 89490) (sold separately). Recycled paper towels offer sustainable choices that meet or exceed EPA standards and can help earn LEED® credits.
Only available via one-time, lifetime lease agreement. Please refer to the "Warranty" link for more information.
PRICE
Call for pricing
1.888.978.7759
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 14-3/4 in |
| Depth | 9-1/2 in |
| Height | 17-1/3 in |
| Weight | 10 lbs |
Product Details
| Type | Automatic |
| Color | Gray |
| For Use With | 89460, 89470, 89480, 89490 |
| Paper Type | Roll |
| Style | Touch Free |
| Mounting Location | Surface Wall Mount |
| Capacity | 2 Rolls |
| Material | Plastic |
| Description | Automated Touchless Paper Towel Dispenser |
| Package Quantity | 1 |
| Manufacturers Part Number | 59460A |
| Brand | enMotion |