Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




General Wire

Model # :WBB213943

MPN #: 120REF

General Wire 120" EasyReach Pick Up Tool

Product Description
You'll find dozens of uses for this labor-saver, like cleaning traps and manholes of rocks and debris, grabbing objects from hard to get at places, and changing light bulbs. You can even retrieve golf balls from ponds and pick fruit from trees. It's sensitive enough to pick up small screws and washers, yet strong enough to pick up a five pound rock. The locking trigger feature lets you grab and lock on to objects without further trigger pressure. The EasyReach is made of extruded aluminum and stainless steel to be durable and corrosion resistant. Two thermal plastic rubber caps open 4-1/2" to grip nearly anything. This tool folds for more convenient storage.

PRICE
$91.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length120 in
Width5 in
Height7-1/2 in
Weight2 lbs

Product Details

MaterialAluminum / Stainless Steel
Package Quantity1
DescriptionPickup Tool - 120"
SeriesEasy Reach
Manufacturers Part Number120REF
BrandGeneral Wire