Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Duro Bag

Model # :WBB1505518

MPN #: BAGGX4500

Duro Bag Paper Grocery Bags, #5, 5-1/4"W x 3-7/16"D x 10-15/16"H, Kraft, 500/Pack

Product Description
Get your groceries home safely with these sturdy, gusseted paper bags. The self-opening thumb notches ensure ease of use. These convenient bags are an economical selection for busy grocery stores and other high-traffic environments. There are 500 bags in each pack

PRICE
$36.95

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width5-1/4 in
Depth3-7/16 in
Height10-15/16 in
Weight12 lbs
Basis Weight35 lbs

Product Details

Bag Number#4
ColorBrown
RecyclableYes
MaterialPaper
DescriptionGrocery Bags
Package Quantity500
Manufacturers Part NumberBAGGX4500
GradeHeavy Duty
BrandDuro Bag

Compliance & Certifications

CertificationsCedar Grove Composting, SFI