Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




ReadyTrace

Model # :WBB3183133

MPN #: READYTRACE-036

ReadyTrace™ Self-Regulating Low Temperature Freeze Protection Heating Cable, 120V, 36'L

Product Description
At ReadyTrace™, we know that safeguarding your assets from winter's worst isn't just a need-it's a necessity. That's why we've developed a simple, effective solution that homeowners, contractors, engineers, and facility managers can rely on. Proudly made in the United States, our self-regulating heat trace systems are crafted with top-quality materials to deliver superior performance at an affordable price. With lengths ranging from 6 to 150 feet, ReadyTrace™ provides the flexibility to protect any part of your building, from roofs and gutters to pipes and outdoor surfaces, against the damaging effects of ice and snow. Get peace of mind and ensure your building is prepared for the harsh challenges of winter. Browse our products to find the perfect ReadyTrace™ solution for your residential, commercial, and industrial needs.

Applications-
ReadyTrace™ is a self-regulating heater intended to protect small and medium-diameter pipes from rupture and leakage caused by freezing conditions in residential and commercial applications. ReadyTrace™ is also designed and approved for roof and gutter applications with direct exposure to harsh environmental conditions. Due to its self-regulating nature, ReadyTrace™ will increase power when exposed to ice and snow. When the area has been cleared the power output will decrease to reduce energy consumption.

Features:
  • Easy to Install - ReadyTrace™ is available in a range of predetermined lengths and comes with a lighted mechanical plug ready to plug into a GFCI-protected circuit. Flexible materials and small cross-sections provide an excellent bending radius for wrapping around complex geometries
  • Safe - ReadyTrace™ self-regulates to prevent overheating, even when overlapped. Trace heaters are certified for ordinary (non-classified) areas
  • Reliable - Built with proven and proprietary compounding, extrusion, and cross-linking technology, ReadyTrace™ allows for continuous operation and extended life expectancy
  • ReadyTrace™ Basic Accessories - ReadyTrace™ offers accessories for rapid, trouble-free installation. All ReadyTrace™ heaters must be plugged into a GFCI-protected circuit. If your circuit is not GFCI protected, ReadyTrace™ offers an inline GFCI option. ReadyTrace™ also offers mechanical fasteners to secure the heater to a roof, tape to secure ReadyTrace™ to a pipe, and temperature controllers to help control ReadyTrace™ Temperature
  • Amperage (A): It draws (1.8 Amps) for Freeze Protection; It draws (2.4 Amps) for Roof Snow & Ice Removal
  • Wattage (W): It uses (216 Watts) for Freeze Protection; It uses (288 Watts) for Roof Snow & Ice Removal
  • Nema 5-15 Plug Lights up when Operating and Fits Standard US Electrical Outlets
  • Includes: ReadyTrace™ Self-Regulating Low Temperature Freeze Protection Heating Cable, Self-Installation, 36ft Length
  • Certification: ETL Certified, CSA Safety Standards- UL 515-2015 Ed. 2, CSA C22.2#130:2016 Ed. 4
  • Material: Nickel-plated copper bus wires 0.6 mm2 (20 AWG), E-Beam cross-linked semi-conductive heating matrix, E-Beam cross-linked dielectric insulation, Tinned copper braid, Polyolefin over jacket provides additional protection to core, insulation, and braid where exposure to aqueous inorganic chemicals is expected


PRICE
$329.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length36 ft
Width3/8 in
Height1/4 in
Weight9 lbs
Cord Length6 ft
Thickness3/8 in

Product Details

TypeHeating Cable
ColorBlack
Amperage1.8/2.4 A
Max Temperature140 °F
For Use WithPipes, Roofs, Gutters and Leaders
Wattage216/288 W
Voltage120 V
Includes36'L Self-Regulating Low Temperature Freeze Protection Heating Cable
MaterialPolyolefin
Phase1
Plug TypeNEMA 5-15
Manufacturers Part NumberREADYTRACE-036
BrandReadyTrace

Warranty

Warranty2 yr

Compliance & Certifications

CertificationsETL Certified to UL, CSA